Beli nylon tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Nylon Tubing (Selang Nilon)
    Mulai

    Rp249.900

    PISCO Nylon Tubing (Selang Nilon)
    atribut:
    • Working Fluid: Air, Water (with conditions), Thermal Catalyst Oil (with conditions)
    • Finish Material: PA12 (Nylon)
    • Working Pressure (MPa): 1.5 (at 20°C 65% RH)
    • Working Vacuum Pressure (kPa): -100
  2. ESCO Hose Nylon Tubing High Pressure Resistance (Selang Nilon / Selang Bening)
    Mulai

    Rp399.900

    ESCO Hose Nylon Tubing High Pressure Resistance (Selang Nilon / Selang Bening)
    atribut:
    • Material: High pressure resistant nylon
    • Color: Milky white
    • Suitable fluid: Air/water/oil
    • Operating Temperature Range (°C): -20~70
    • Feature: Heat/cold/pressure/abrasion/bending fatigue
  3. PISCO Nylon Tubing (100) (Selang Nilon)
    Mulai

    Rp909.900

    PISCO Nylon Tubing (100) (Selang Nilon)
    atribut:
    • Material: Nylon
    • Operating Temperature Range: -15 to 90°C (without freezing)
    • Maximum Working Pressure: 1.5MPa (when 20°C 65% RH)
    • Fluid: Air, water (with conditions)
    • Tube Overall Length: 100m
    • Characteristics: Withstand voltage
    • Vacuum Pressure: -100kPa
  4. Nitta Moore Nylon Tube (Selang Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  5. Ultra Alfatec Hose Nylon (Selang Nilon)
    Mulai

    Rp759.900

    Ultra Alfatec Hose Nylon (Selang Nilon)
    atribut:
    • Size (m): 100/roll
  6. PISCO 20 M Of Nylon Tubing Black (Selang Angin)
    47%
    Mulai

    Rp209.900

    PISCO 20 M Of Nylon Tubing Black (Selang Angin)
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 20
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  7. Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Mulai

    Rp7.900

    Mr. Flex Nylon Tubing Hose (Selang Nilon)
    Deskripsi:
    Mr Flex Nylon TubingKegunaan untuk angin, air, minyak
    atribut:
    • Color: Assorted
    • Temperature Range (°C): -51 to 91
    • Working Pressure at 70°F (psi): 225
  8. SMC Tubing TS Nylon (Selang Nilon)
    Mulai

    Rp709.900

    SMC Tubing TS Nylon (Selang Nilon)
    atribut:
    • Made To Order: Standard
  9. SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    Mulai

    Rp359.900

    SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    atribut:
    • Made To Order: Standard
  10. PISCO Nylon Tubing Black 100M (Selang Nilon)
    48%
    Mulai

    Rp569.900

    PISCO Nylon Tubing Black 100M (Selang Nilon)
    atribut:
    • Material: PA12 (Nylon)
    • Color: Black
    • Total Length (m): 100
    • Usable Fluids: Air,Water (Conditions apply), Thermal catalyst oil (Conditions apply)
    • Usage Pressure: 1.5MPa (20degrees at 65% RH)
    • Operating vacuum pressure: -100kPa
    • Working Temperature Range: -15 to 90degrees (Do not freeze)
  11. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  12. SMC Soft Nylon Tubing TS / TISA (Selang Nilon)
    Mulai

    Rp439.900

    SMC Soft Nylon Tubing TS / TISA (Selang Nilon)
    atribut:
    • Material: Nylon 12
    • Suitable fluid: Air, water, turbine oil 1 type (ISO VG32)
  13. Airway Nylon Tube (Selang Nylon)
    Mulai

    Rp4.900

    Airway Nylon Tube (Selang Nylon)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  14. KTC Oil Fluid Catch Tank Hose (Peralatan Oli)
    Mulai

    Rp159.900

  15. SUPER HOSE Nylon Reinforce Hose (Selang Air / Selang Benang)
    Mulai

    Rp399.900

  16. Philips TL-D Standard Colours (Lampu TL-D)
    50%
    Rating:
    93% of 100
    (12)
    Mulai

    Rp17.900

    Philips TL-D Standard Colours (Lampu TL-D)
    Deskripsi:
    Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor penting
    atribut:
    • Type: Standard
Daftar Harga nylon tube Terbaru November 2026
SMC Soft Nylon Tubing (Selang Nilon)Rp439.900
PISCO Soft Nylon Tubing (Selang Angin / Selang Nilon)Rp129.900
PISCO Nylon Tubing (Selang Nilon)Rp249.900
ESCO Hose Nylon Tubing High Pressure Resistance (Selang Nilon / Selang Bening)Rp399.900
PISCO Nylon Tubing (100) (Selang Nilon)Rp909.900
Nitta Moore Nylon Tube (Selang Nilon)Rp15.900
Ultra Alfatec Hose Nylon (Selang Nilon)Rp759.900
PISCO 20 M Of Nylon Tubing Black (Selang Angin)Rp209.900
Mr. Flex Nylon Tubing Hose (Selang Nilon)Rp7.900
SMC Tubing TS Nylon (Selang Nilon)Rp709.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)